Shop All Utility Stools
This Product is Discontinued
Mooreco
Round Lab Stool Backrest, Black (Discontinued)
Mfr # 34451
Zoro # G7515943
This Product is Discontinued
Key Features
- Color Black, Oak
- Material Wood
- Backrest With Backrest
- Seat Material Wood
- Height (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 34451
- Zoro # G7515943
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Height (In.) | 6 1/4 in |
Depth (In.) | 3/4 in |
Width (In.) | 12 in |
Height | 6 3/10 in |
Width | 12 in |
Details
Color | Black, Oak |
Material | Wood |
Backrest | With Backrest |
Seat Material | Wood |
Item | Lab Stool Backrest |
Type | Stool Optional Back |
Accessory Type | Backrest |
For Use With | Mfr. No. 34441R |
Style | Shop Stool W/ Backrest |
Description
Lab Stool Backrest, For Use With Mfr. No. 34441R, Material Wood, Color Black, Oak, Height 6 3/10 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.