Shop All Training & Computer Tables
This Product is Discontinued
Mooreco
Rectangle Training Table, 72" X 29-1/2", PVC Top, Mahogany (Discontinued)
Mfr # 89880
Zoro # G2258691
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 72"
- Height 29-1/2"
- Tabletop Material PVC
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 89880
- Zoro # G2258691
- UPC # 717641898803
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 72" |
Height | 29-1/2" |
Depth | 24" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | PVC |
Tabletop Color | Mahogany |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | Comfort Leg |
Assembled/Unassembled | Unassembled |
Top Thickness | 1" |
Surface Material | PVC |
Load Rating | 300 lb. |
Includes | 2" Casters, Modesty Panel/Integral Cable Trough and Grommets |
Color | Mahogany, Black |
Features | Flip top |
Edge Color | Mahogany |
Series | Flipper |
Weight Capacity | 300 lb. |
Type | Flipper Conference and Training Table |
Caster Type | Locking |
Material | PVC Top |
Description
Mobile Training Table, Surface Material PVC, Rectangle, Width 72 in, Depth 24 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Mahogany, Edge Type Radius, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Features Flip Top, Includes 2 in Casters, Modesty Panel/Integral Cable Trough and Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.