Shop All Training & Computer Tables
Mooreco
Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple
Mfr # 90317-7909-BK
Zoro # G8458055
product price: $364.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 28.5" to 45"
- Tabletop Material High Pressure Laminate
- Tabletop Color Fusion Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 90317-7909-BK
- Zoro # G8458055
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 72" |
Height | 28.5" to 45" |
Depth | 24" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Fusion Maple |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC Edgeband |
Leg Type | Comfort Leg |
Assembled/Unassembled | Unassembled |
Load Rating | 300 lb. |
Surface Material | High Pressure Laminate |
Weight Capacity | 300 lb. |
Type | Height Adjustable Sit/Stand Flipper Conference and Training Table |
Includes | Stabilizing Stretcher Bar and 3" Locking Casters |
Color | Fusion Maple, Black Edgeband |
Material | High Pressure Laminate (Table Top) |
Series | Flipper |
Edge Color | Black |
Top Thickness | 1" |
Caster Type | Locking |
Features | Adjustable Sit and Stand |
Description
Mobile Training Table, Surface Material High Pressure Laminate, Rectangle, Width 72 in, Depth 24 in, Height 29 in to 45 in, Tabletop Color Family Woodgrain, Tabletop Color Fusion Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Features Adjustable Sit and Stand, Includes Stabilizing Stretcher Bar and 3 in Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- PROSOURCE Leg Tip Rubber 7/8 Inch Black (FE-50635-PS)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- MOORECO Modesty Panel, 46-1/2" X 9-1/2", Black (66626)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- LORELL Lorell Mobile 60" Flip Top Training Table - Charcoal (LLR59487)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- Mooreco Training & Computer Tables