Shop All Training & Computer Tables
This Product is Discontinued
Mooreco
Rectangle Training Table, 60" X 29-1/2", PVC Top, Mahogany (Discontinued)
Mfr # 90096
Zoro # G5570096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 60"
- Height 29-1/2"
- Tabletop Material PVC
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 90096
- Zoro # G5570096
- UPC # 717641900964
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 29-1/2" |
Depth | 24" |
Description
Mobile Training Table, Surface Material PVC, Rectangle, Width 60 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Mahogany, Edge Type Flat, Leg Type Unfold, Top Thickness 1 in, Series Economy Flipper, Load Rating 300 lb, Features Full Length Stretcher Bar, Lever Mechanism, Includes 2 in Locking Casters, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.