Shop All Training & Computer Tables
Mooreco
Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple
Mfr # 90316-7909-BK
Zoro # G8073861
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 28.5" to 45"
- Tabletop Material High Pressure Laminate
- Tabletop Color Fusion Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 90316-7909-BK
- Zoro # G8073861
- UPC # 717641905471
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 60" |
Height | 28.5" to 45" |
Depth | 24" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Fusion Maple |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC Edgeband |
Leg Type | Comfort Leg |
Assembled/Unassembled | Unassembled |
Caster Type | Locking |
Features | Adjustable Sit and Stand |
Weight Capacity | 300 lb. |
Color | Fusion Maple, Black Edgeband |
Load Rating | 300 lb. |
Includes | Stabilizing Stretcher Bar and 3" Locking Casters |
Edge Color | Black |
Series | Flipper |
Surface Material | High Pressure Laminate |
Type | Height Adjustable Sit/Stand Flipper Conference and Training Table |
Material | High Pressure Laminate (Table Top) |
Top Thickness | 1" |
Description
Mobile Training Table, Surface Material High Pressure Laminate, Rectangle, Width 60 in, Depth 24 in, Height 29 in to 45 in, Tabletop Color Family Woodgrain, Tabletop Color Fusion Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Features Adjustable Sit and Stand, Includes Stabilizing Stretcher Bar and 3 in Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- HILLMAN Tack Cut Copper 10 X 5/8 (122616)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MOORECO Modesty Panel, 46-1/2" X 9-1/2", Black (66626)
- REGENCY Regency Kobe 48 x 24 in. Flip-Top Training Nesting Table- White (MKFT4824WH)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- Mooreco Training & Computer Tables