Shop All Training & Computer Tables
This Product is Discontinued
Mooreco
Rectangle Mobile Training Table, 60 in X 29 in, Gray Nebula (Discontinued)
Mfr # 90319
Zoro # G5569956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 60 in
- Height 29 in
- Tabletop Color Gray Nebula
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 90319
- Zoro # G5569956
- UPC # 717641903194
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 60 in |
Height | 29 in |
Depth | 24 in |
Details
Item | Mobile Training Table |
Shape | Rectangle |
Tabletop Color | Gray Nebula |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Flat |
Leg Type | Unfold |
Assembled/Unassembled | Unassembled |
Color | Gray Nebula, Black |
Top Thickness | 1 in |
Series | Task |
Load Rating | 300 lb |
Edge Color | Gray Nebula |
Surface Material | PVC |
Features | Full Length Stretcher Bar |
Includes | Mounting Screws, 2 in Locking Casters, Grommets |
Type | Task Training Table |
Green Certification or Other Recognition | GREENGUARD Certified |
Weight Capacity | 300 lb. |
Material | PVC Top |
Description
Mobile Training Table, Surface Material PVC, Rectangle, Width 60 in, Depth 24 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray Nebula, Edge Type Flat, Leg Type Unfold, Top Thickness 1 in, Series Task, Load Rating 300 lb, Features Full Length Stretcher Bar, Includes Mounting Screws, 2 in Locking Casters, Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.