Shop All Conference Room Tables
This Product is Discontinued
Mooreco
Rectangle Mobile Seminar Table, 60" X 29", Oak (Discontinued)
Mfr # 90122
Zoro # G5570017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 60"
- Height 29"
- Tabletop Color Oak
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 90122
- Zoro # G5570017
- UPC # 717641901220
- Country of Origin Taiwan, Province of China
- Category Conference Room Tables
Dimensions
Width | 60" |
Height | 29" |
Depth | 20" |
Details
Item | Mobile Seminar Table |
Shape | Rectangle |
Tabletop Color | Oak |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Flat |
Leg Type | Unfold |
Assembled/Unassembled | Unassembled |
Series | Mentor Seminar |
Color | Oak |
Material | PVC Top |
Type | Mentor Seminar Table |
Edge Color | Oak |
Includes | Mounting Screws, Swivel Casters, Glides |
Top Thickness | 1" |
Weight Capacity | 300 lb. |
Surface Material | PVC |
Load Rating | 300 lb. |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Application | Seminar |
Description
Mobile Seminar Table, Surface Material PVC, Rectangle, Width 60 in, Depth 20 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Oak, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Oak, Edge Type Flat, Leg Type Unfold, Top Thickness 1 in, Series Mentor Seminar, Load Rating 300 lb, Features Built-In Pencil Grooves, Includes Glides, Mounting Screws, Swivel Casters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.