Shop All Conference Room Tables
Mooreco
Rectangle Conference Table, 58 in X 29 in X 29 1/2 in, High Pressure Laminate Top
Mfr # 27742-7919-BK
Zoro # G5569761
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 58 in
- Length 29 in
- Height 29 1/2 in
- Diameter 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 27742-7919-BK
- Zoro # G5569761
- UPC # 703673916387
- Country of Origin Multiple
- Category Conference Room Tables
Dimensions
Width | 58 in |
Length | 29 in |
Height | 29 1/2 in |
Diameter | 58 in |
Caster/Glide Diameter | 4 in |
Overall Height | 29 1/2 in |
Overall Width | 58 in |
Overall Length | 29 in |
Description
Conference Table, Bench Color Amber Cherry, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 29 in, Overall Width 58 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Amber Cherry, Tabletop Material Particle Board, Tabletop Shape Rectangle, Tabletop Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- SKUTCHI DESIGNS 14 Person Large Conference Table with Power And Data, Modular Arc Rectangle Table, White (HAR-AREC-46X168-DOU-ELEC-XD09)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB22WH)
- VAULT Conference Table - 12 ft Cable (BTC-001-ULPP-4C)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", White Cypress (HAR-REC-36X72-DOU-WHITECYPRESS)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- Mooreco Office & School Tables