Shop All Desk Accessories & Organizers
This Product is Discontinued
Mooreco
Privacy Divider, 21-1/2" W x 17" H, Vinyl (Discontinued)
Mfr # 90136
Zoro # G5568407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series iFlex
- Color Gray/White
- Material Vinyl
- Overall Width 21 1/2 in
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 90136
- Zoro # G5568407
- UPC # 717641901367
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 21 1/2 in |
Overall Depth | 1 in |
Overall Height | 17 in |
Details
Item | Privacy Divider |
Series | iFlex |
Color | Gray/White |
Material | Vinyl |
Includes | Anchors |
For Use With | 3/4 in to 1 1/2 in Thickness Work Tops |
Accessory Type | Privacy Divider |
Description
Privacy Divider, Overall Width 21 1/2 in, Overall Height 17 in, Color Gray/White, Material Vinyl, For Use With 3/4 in to 1 1/2 in Thickness Work Tops
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.