Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
Printer Stand, Gray, 17-1/2" W x 26-5/8" H (Discontinued)
Mfr # 27502
Zoro # G5568696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type All Purpose Mobile Cabinet
- Material Laminate, Steel
- Number of Shelves 3
- Shelf Depth (In.) 17 in
- Construction Laminate, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 27502
- Zoro # G5568696
- UPC # 717641275024
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Shelf Depth (In.) | 17 in |
Caster Size (In.) | 2 in |
Overall Height (In.) | 26 1/8 in |
Server Shelf Width (In.) | 17 in |
Shelf Width (In.) | 17 in |
Overall Width (In.) | 17 1/2 in |
Server Shelf Depth (In.) | 17 in |
Overall Depth (In.) | 17 1/2 in |
Details
Item | Printer Stand |
Type | All Purpose Mobile Cabinet |
Material | Laminate, Steel |
Number of Shelves | 3 |
Construction | Laminate, Steel |
Load Capacity (Lb.) | 150 lb |
Shelf Thickness (In.) | 1 in |
Number of Casters | 4 |
Keyboard Shelf | No |
Color | Gray |
Includes | Assembly Tool Kit |
Finish | Laminate |
Caster Type | (2) Locking, (2) Swivel |
Assembly | Required |
Caster Lock | Yes |
Adjustable | No |
Description
Printer Stand, Number of Shelves 3, Color Gray, Material Laminate, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.