Shop All Desks
Mooreco
Porcelain Desktop, Standard Shapes Desk with Black Direct Mount Shapes Legs
Mfr # 70522
Zoro # G901766903
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Only from MooreCo! Hierarchy Shapes Desk is now available with an innovative and superior porcelain steel top.Hierarchy Shapes Desk brings simplicity and functionality in a customizable package made to fit any classroom or study setting. Offering quick and easy assembly, numerous group configurations, height adjustability, and custom laminates. Now available with a porcelain steel whiteboard top, designed to provide space for doodling, jotting down notes and ideas, and brainstorming. Surface accepts magnets for even more versatility. Porcelain reduces ambient reflection and glare over standard markerboard, providing a more comfortable to use writing surface. Porcelain also has superior erasability, and comes with a lifetime guarantee. Tests show porcelain is 2.5 times harder and twice as scratch-resistant as laminate, reducing dents, dings, and other damage. Surface is also 5.5 times more wear-resistant. Erasability is 2.5 times better on a porcelain surface versus laminate dry erase surface when both surfaces are new, and holds up to use, showing five times better erasability over time. Porcelain top is also resistant to delamination, keeping dry erasability intact for the life of the desk. Porcelain steel top comes with molded polypropylene edgebanding in black only. Edge is slightly raised for a fully encapsulated top, ensuring steel will not rust. Steel is extra thick 24-gauge to protect against denting and damage. Powder coated steel legs are height adjustable and are available in black or platinum. Legs include floor safe glides, or choose optional casters for easy pod configuration. SCS Indoor Advantage Gold Certifi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- MIDWEST FASTENER 1-1/2" x 16 Gauge Round Black Plastic Furniture Tips 4PK (76646)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- ZORO SELECT Clock, Wall, Lcd Day/Dte, Gray (625-195)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- MOORECO Instructor Desk Left 29.8"H x 60"W x 36.3"D Fusion Maple (91786-7909-PL)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Amber Cherry (91785-7919-PL)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS4 (OS4CH)
- REGENCY Regency Legacy 71 x 35 in. U Desk with Double Pedestal & 47 in. Bridge- Ash Grey (LUD7135AG)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- Mooreco Desks