Shop All Desks
Mooreco
Porcelain Desktop, 30x60 Hierarchy Table with Black Direct Mount Shapes Legs
Mfr # 70524
Zoro # G801766904
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
MooreCo now offers even more options for tables with porcelain steel top surface options, offering a durable surface with superior writability and erasability in any space. A porcelain steel whiteboard top provides space for doodling, jotting down notes and ideas, and brainstorming. Surface accepts magnets for even more versatility. Powder coated steel legs are height adjustable and are available in black or platinum. Legs include floor safe glides, or choose optional casters for easy pod configuration. Porcelain reduces ambient reflection and glare over standard markerboard, providing a more comfortable to use writing surface. Porcelain also has superior erasability, and comes with a lifetime guarantee. Tests show porcelain is more than twice as hard and twice as scratch-resistant as laminate, reducing dents, dings, and other damage. Surface is also 5.5 times more wear-resistant. Erasability is more than twice as good on a porcelain surface versus laminate dry erase surface when both surfaces are new, and holds up to use, showing times better erasability over time. Porcelain top is also resistant to delamination, keeping dry erasability intact for the life of the desk. Porcelain steel top comes with molded polypropylene edgebanding in black only. Edge is slightly raised for a fully encapsulated top, ensuring steel will not rust. Steel is extra thick 24-gauge to protect against denting and damage. All desks meet or exceed ANSI/BIFMA testing requirements. SCS Indoor Advantage Gold Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- CARSON Carson Double Ped Desk Weathered Dove (IMCA680)
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Amber Cherry (91785-7919-PL)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- MOORECO Instructor Desk Left 29.8"H x 60"W x 36.3"D Fusion Maple (91786-7909-PL)
- DURAMAX Jackson 62in. Industrial Metal & Wood desk with drawers (68050)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- Mooreco Desks