Shop All Conference Room Tables
Mooreco
Modesty Panel, 45" X 3" X 10", Black
Mfr # 66612
Zoro # G5570218
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45"
- Length 3"
- Height 10"
- Tabletop Color Black
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 66612
- Zoro # G5570218
- UPC # 717641666129
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 45" |
Length | 3" |
Height | 10" |
Depth | 3" |
Details
Item | Modesty Panel |
Tabletop Color | Black |
Frame Material | Steel |
Color | Black |
Type | Lumina Flip Top Conference and Training Table |
Includes | MOUNTING HARDWARE |
Assembly | Required |
Green Certification or Other Recognition | GREENGUARD |
Material | Steel |
Description
Modesty Panel, Assembly Required, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- SAFCO Vue(TM) Heavy Duty Stool, Armless (3394BV)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Cherry (ZUC118)
- REGENCY Regency Legacy 4 ft Racetrack Conference Table Extension with Charging Port- Ash Grey (LCTRT48EXTAG)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC14TSS)
- Mooreco Conference Room Tables