Shop All TV Mounts & Stands
This Product is Discontinued
Mooreco
Mobile Flat Panel TV Cart, 1 Shelf, Silver (Discontinued)
Mfr # 27544
Zoro # G6091145
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type TV Cart
- Color Silver
- Height 67 in
- Width 35 in
- Load Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 27544
- Zoro # G6091145
- UPC # 717641275444
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 67 in |
Width | 35 in |
Depth | 25 1/2 in |
Monitor Size | Up to 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mobile Flat Panel TV Cart |
Type | TV Cart |
Color | Silver |
Load Capacity | 100 lb |
Material | Metal |
Caster Type | 5 in |
Number of Adjustable Shelves | 0 |
Includes | 4 in Casters |
Number of Shelves | 1 |
Description
Mobile Flat Panel TV Cart, Material Metal, Number of Shelves 1, Caster Type 5 in, Color Silver, Number of Adjustable Shelves 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.