Shop All TV Mounts & Stands
This Product is Discontinued
Mooreco
Low Profile Monitor Mount (Discontinued)
Mfr # 66584
Zoro # G7553375
This Product is Discontinued
Key Features
- Max. Extension 4 1/2 in
- Tilting Angle (Deg.) 90
- Swivel Angle (Deg.) 360
- For Use With Up to 23 in Monitors
- Load Capacity (Lb.) 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 66584
- Zoro # G7553375
- UPC # 717641665849
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 4 1/2 in |
Overall Width (In.) | 8 in |
Overall Height (In.) | 4 3/4 in |
Details
Item | Low Profile Monitor Mount |
Max. Extension | 4 1/2 in |
Tilting Angle (Deg.) | 90 |
Swivel Angle (Deg.) | 360 |
For Use With | Up to 23 in Monitors |
Load Capacity (Lb.) | 30 lb |
Mounting | Wall |
Pitch (Deg.) | 180 |
Description
Low Profile Monitor Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.