Mooreco

Low Laser Printer Stand, Gray (Discontinued)


This Product is Discontinued
Shop for all Media Stands & Carts

Key Features

  • Type Printer Stand
  • Material Laminate, Plastic, Steel
  • Number of Shelves 2
  • Number of Casters 4
  • Shelf Thickness (In.) 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shelf Depth (In.) 17 in
Overall Height (In.) 14 in
Shelf Width (In.) 17 in
Overall Depth (In.) 17 in
Overall Width (In.) 17 in
Caster Size (In.) 2 in
Height 14"
Width 17"
Depth 17"

Description

Low Laser Printer Stand, Number of Shelves 2, Color Gray, Material Laminate, Plastic, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products