Shop All Lecterns
This Product is Discontinued
Mooreco
Lectern, 43" H x 24" W, Black, Steel (Discontinued)
Mfr # 43062
Zoro # G5568608
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sound System No
- Type Floor
- Color Black
- Material Laminated Particle Board with Steel Frame
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24 in |
Height | 43 in |
Depth | 18 in |
Details
Item | Lectern |
Sound System | No |
Type | Floor |
Color | Black |
Material | Laminated Particle Board with Steel Frame |
Assembly | Required |
Description
Lectern, Color Black, Material Laminated Particle Board with Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.