Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
Laptop Stand, Mahogany (Discontinued)
Mfr # 47262
Zoro # G8142671
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Laptop Stand
- Material Laminate, Plastic, Steel
- Number of Shelves 1
- Assembly Required
- Overall Depth (In.) 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 47262
- Zoro # G8142671
- UPC # 717641472621
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Depth (In.) | 15 3/4 in |
Shelf Width (In.) | 25 3/4 in |
Caster Size (In.) | 2 in |
Overall Width (In.) | 25 3/4 in |
Overall Height (In.) | 21 1/4 in to 31 1/4 in |
Shelf Depth (In.) | 15 3/4 in |
Details
Item | Laptop Stand |
Type | Laptop Stand |
Material | Laminate, Plastic, Steel |
Number of Shelves | 1 |
Assembly | Required |
Construction | Laminate, Steel |
Load Capacity (Lb.) | 50 lb |
Caster Lock | No |
Includes | Casters |
Caster Type | 2 in Plastic Casters |
Number of Casters | 5 |
Adjustable | Yes |
Keyboard Shelf | No |
Shelf Thickness (In.) | 1 in |
Finish | Laminate |
Color | Mahogany |
Description
Laptop Stand, Number of Shelves 1, Color Mahogany, Material Laminate, Plastic, Steel, Number of Casters 5, Caster Type 2 in Plastic Casters, Finish Laminate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.