Shop All Utility Stools
Mooreco
Lab Stool Backrest, Gray
Mfr # 34450
Zoro # G8135434
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Oak
- Material Wood
- Backrest With Backrest
- Seat Material Wood
- Height (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 34450
- Zoro # G8135434
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Height (In.) | 6 1/4 in |
Depth (In.) | 3/4 in |
Width (In.) | 12 in |
Width | 12 in |
Overall Width | 12 in |
Height | 6 3/10 in |
Overall Length | 6 1/4 in |
Details
Color | Gray, Oak |
Material | Wood |
Backrest | With Backrest |
Seat Material | Wood |
Item | Lab Stool Backrest |
Type | Stool Optional Back |
Features | Comfortable |
For Use With | Mfr. No. 34419R |
Style | Shop Stool W/ Backrest |
Product Type | Backrest |
Description
Lab Stool Backrest, For Use With Mfr. No. 34419R, Material Wood, Color Gray, Oak, Height 6 3/10 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- POLDER Step Stool Aluminum (LDR-3500)
- SHOPSOL Tool Trolley with Removable Trays, Supports Up to 250 lb, 21 in. Seat Height, Black (1010277)
- GLOBAL INDUSTRIAL Production Stool, Vinyl Upholstered, Black (240140BK)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- Mooreco Utility Stools