Shop All Kids Chairs
Mooreco
Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Grey Armless Shell, PK5
Mfr # 53316-5-GREY-NA-CH
Zoro # G201766900
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 53316-5-GREY-NA-CH
- Zoro # G201766900
- UPC # 703673285148
- Country of Origin Taiwan, Province of China
- Category Kids Chairs
Details
Style | School Chair |
Description
With ergonomics in mind, the Hierarchy is a colorful and flexible solution for stimulating focus and motivation in your learning environment. Multiple sizes, bases, and vibrant colors for all ages of learners. Flexible and ergonomically shaped seat with lumbar support for easy position changes, eliminating stagnant environments. Smooth reinforced back allows for flex action without sharp ridges. 4-leg available in four seat heights: 12′′, 14′′, 16′′, and 18′′ with heavy gauge chrome or platinum steel base. Includes nylon swivel glides. Sold in sets of five. Patent pending. SCS Indoor Advantage Gold Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- GIFTMARK Windsor Childrens Rocking Chair Cherry (3600C)
- CAMCO STEP STOOL, PLASTIC, FOLDING W/NON SKID, SILVER MULTILINGUAL (43635)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- FANTASY FURNITURE Fantasy Furniture CR38 Fantasy Furniture Roundy Chair Microsuede Brown with ottoman (CR38)
- Mooreco Seating