Shop All Training & Computer Tables
Mooreco
Half Round Training Table, 48" X 28.5" to 45", High Pressure Laminate Top, Gray Nebula
Mfr # 90315-4622-BK
Zoro # G8460575
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half Round
- Width 48"
- Height 28.5" to 45"
- Tabletop Material High Pressure Laminate
- Tabletop Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 90315-4622-BK
- Zoro # G8460575
- UPC # 717641903828
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 28.5" to 45" |
Depth | 24" |
Details
Item | Training Table |
Shape | Half Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Nebula |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC Edgeband |
Leg Type | Comfort Leg |
Assembled/Unassembled | Unassembled |
Caster Type | Locking |
Load Rating | 300 lb. |
Material | High Pressure Laminate (Table Top) |
Color | Gray Nebula, Black Edgeband |
Features | Adjustable Sit and Stand |
Top Thickness | 1" |
Surface Material | High Pressure Laminate |
Includes | Stabilizing Stretcher Bar and 3" Locking Casters |
Edge Color | Black |
Series | Flipper |
Weight Capacity | 300 lb. |
Type | Height Adjustable Sit/Stand Flipper Conference and Training Table |
Description
Mobile Training Table, Surface Material High Pressure Laminate, Half Round, Width 48 in, Depth 24 in, Height 29 in to 45 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Features Adjustable Sit and Stand, Includes Stabilizing Stretcher Bar and 3 in Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- BOSS Leather Task Chair, Armless, Black (B1560)
- MOORECO Modesty Panel, 46-1/2" X 9-1/2", Black (66626)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 48 X 24 X 29, Wood|Metal Top, Cherry (MFTT4824CH)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- LORELL 63 x 23 in. Mobile Folding Training Table - Weathered Charcoal (LLR60736)
- Mooreco Training & Computer Tables