Shop All TV Mounts & Stands
This Product is Discontinued
Mooreco
Flat Panel Cart (Discontinued)
Mfr # 27675
Zoro # G8108563
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Up to 80 in Panel
- Load Capacity (Lb.) 250
- Overall Height (In.) 75 to 98
- Overall Width (In.) 37 1/2 in
- Overall Depth (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 27675
- Zoro # G8108563
- UPC # 717641276755
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 75 to 98 |
Overall Width (In.) | 37 1/2 in |
Overall Depth (In.) | 30 in |
Details
Item | Flat Panel Cart |
For Use With | Up to 80 in Panel |
Load Capacity (Lb.) | 250 |
Description
Flat Panel Cart
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.