Shop All Executive Chairs
This Product is Discontinued
Mooreco
Fabric Executive Chair, 17" to 20", Adjustable Arms (Discontinued)
Mfr # 34434
Zoro # G7474275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17" to 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 34434
- Zoro # G7474275
- UPC # 717641344348
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Dimensions
Seat Height Range | 17" to 20" |
Seat Width | 21" |
Seat Depth | 18 1/2 in |
Back Height | 21" |
Back Width | 20 1/2 in |
Seat Height Max. | 20 in |
Seat Height Min. | 17 in |
Overall Height | 51 in |
Overall Depth | 24 in |
Overall Width | 28 in |
Seat Height | 18 to 21 3/4 in |
Seat-Depth | 18-1/2" |
Description
Executive Chair, Overall Width 28 in, Overall Depth 24 in, Seat Color Black, Frame Color Silver, Back Color Black, Seat Depth 18 1/2 in, Seat Width 21 in, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Weight Capacity 300 lb, Series Ergo, Standards TAA Compliant, Back Height 21 in, Back Width 20 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.