Shop All Desks
Mooreco
Essentials Economy Rectangle Student Desk, Fusion Maple
Mfr # 91672
Zoro # G610474991
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26 in
- Overall Depth 20 in
- Material Wood; laminate; metal; plastic
- Weight 25 lbs
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 26 in |
Overall Depth | 20 in |
Length | 20 in |
Details
Color | Fusion Maple |
Material | Wood; laminate; metal; plastic |
Weight | 25 lbs |
For Use With | Classroom student chair |
Includes | Top and legs |
Shape | Rectangle |
Description
The Essentials Economy Rectangle Desk is the perfect choice for creating adaptable and efficient learning spaces in classrooms and schools. Designed with simplicity and versatility in mind, this desk caters to the needs of both educators and students. Assembly is a breeze with this desk, featuring quick and easy setup that eliminates the need for complex tools. Within no time, it's ready for use, making it a convenient addition to any learning environment. What sets this desk apart is its adjustable height range, spanning from 21in to 30in. This adaptability ensures a comfortable and ergonomic workspace for students of different ages and sizes, addressing the diverse needs of any educational setting. Customization is key, with the ability to arrange multiple desks in various group configurations. Whether you're fostering small group discussions or setting up larger seminar-style layouts, this desk's flexibility allows you to create the perfect collaborative environment. The desk's top is available in two stylish and durable finishes: Fusion Maple and Grey Nebula. Black edge banding adds sophistication and increases durability, protecting against daily wear and tear. The adjustable powder-coated black steel leg complements the desk's aesthetics while ensuring its strength in a classroom setting. The legs of the Essentials Economy Rectangle Desk come with swivel glides, making it easy to move and rearrange desks while protecting your floors. This feature simplifies the transition from individual workspaces to group activities. Environmentally conscious buyers will appreciate the SCS Indoor Advantage Gold Certification. This certification ensures that the desk meets strict indoor air quality and environmental responsibility standards, contributing to a healthier and eco-friendly classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- LORELL Fabric Task Chair (83111A204)
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- VERSARE Operable Wall Sliding Room Divider 15'7" x 8'5-1/4" Cloud Gray Fabric (1072508)
- MOORECO Instructor Desk Left 29.8"H x 60"W x 36.3"D Fusion Maple (91786-7909-PL)
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Amber Cherry (91785-7919-PL)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, White Marble Look (I 7762)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit & 35 in. Return- Mahogany (LLDSP7124MH)
- Mooreco Desks