Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 3 Door
Mfr # 94PCH-I
Zoro # G6064484
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,045.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 94PCH-I
- Zoro # G6064484
- UPC # 638267646831
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Coffee |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Number of Doors | 3 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Mounting brackets |
Door Type | Hinged |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 96 in, Height 48 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. SLAUGHTER HOUSE - Scented Cologne Spray (SPR-2OZ-SLAU)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- TABBIES Patient Sign-In Label Forms, 8 1/2 x 11 5/8, Salmon, PK125 (14530)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- Mooreco Enclosed Boards