Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 3 Door
Mfr # 94PCG-I
Zoro # G8479527
product price: $901.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$901.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 94PCG-I
- Zoro # G8479527
- UPC # 703673458795
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Coffee |
Frame Material | Aluminum |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Board Frame Material | Aluminum |
Number of Doors | 3 |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Mounting brackets |
Door Type | Hinged |
Board Style | Push-Pin |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 48 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Black Set of 24, 24PK (89311-PK)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- Mooreco Enclosed Boards