Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 3 Door
Mfr # 94PC2-I
Zoro # G7571611
product price: $855.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 94PC2-I
- Zoro # G7571611
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Coffee |
Board Frame Material | Aluminum |
Frame Material | Aluminum |
Number of Doors | 3 |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Door Material | Acrylic |
Includes | (2) Keys, Mounting brackets |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 36 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 3, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- ALLIANCE RUBBER Multi-Purpose Rubber Band, Size 64, Crepe, 2,125 Count (2464306)
- OPTIMA 5000 lb, 1 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 5K)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- Mooreco Enclosed Boards