Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 2 Door
Mfr # 94PCE-I
Zoro # G0474069
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 94PCE-I
- Zoro # G0474069
- UPC # 638267646770
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 60 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Coffee |
Frame Material | Aluminum |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Mounting brackets |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 60 in, Height 36 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- GLOBAL INDUSTRIAL Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray (244282)
- GREAT PAPERS Certificate Gold Foil Corner Tiles, PK12 (2012197)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- Mooreco Enclosed Boards