Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 1 Door
Mfr # 94PCU-I
Zoro # G6099125
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 94PCU-I
- Zoro # G6099125
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 30 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Coffee |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Includes | (2) Keys, Mounting brackets |
Door Type | Hinged |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 30 in, Height 36 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- PREBENA 20 Gauge Staple - 3/8in Length - 1/2in Crown - Galvanized Steel - Pkg of 25000 (D10CNK)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Vinyl Letter Board 18"x18" (UVSM1818LB-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- Mooreco Enclosed Boards