Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 1 Door
Mfr # 94PCA-I
Zoro # G7549586
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 24 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 94PCA-I
- Zoro # G7549586
- UPC # 703673458658
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 18 in |
Height | 24 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Coffee |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Door Type | Hinged |
Includes | (2) Keys, Mounting brackets |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 18 in, Height 24 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2, 5 Count (LTC-S004-05)
- SMEAD Classification Folder, Gray-Green, PK10, Expanded Width: 2" (18776)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- Mooreco Enclosed Boards