Shop All Enclosed Boards
Mooreco
Enclosed Bulletin Board, Coffee, 1 Door
Mfr # 94PC1-I
Zoro # G8479511
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 36 in
- Height 36 in
- Board Style Push-Pin
- Board Material Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 94PC1-I
- Zoro # G8479511
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 36 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Coffee |
Frame Material | Aluminum |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Includes | (2) Keys, Mounting brackets |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Type | Hinged |
Door Material | Acrylic |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 36 in, Height 36 in, Board Frame Material Aluminum, Frame Color Coffee, Board Color Natural, Number of Doors 1, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 6x9", PK50 (80069)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ILC Replacement For PREMIUM POWER, CE505A (CE505A)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PCU-I)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PCG-I)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- Mooreco Enclosed Boards