Shop All Utility Stools
Mooreco
Elate Perch Stool, Morning Fog
Mfr # EP1A
Zoro # G910474998
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic; Metal; Urethane foam; Nylon
- Net Weight 16 pounds
- Depth 15.3 in
- Width 18.5 in
- Application Sit Stand Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # EP1A
- Zoro # G910474998
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Depth | 15.3 in |
Width | 18.5 in |
Details
Color | Morning Fog |
Material | Plastic; Metal; Urethane foam; Nylon |
Net Weight | 16 pounds |
Application | Sit Stand Desk |
Includes | Stool and seat pad |
Description
Designed by the globally acclaimed Joey Ruiter, the Elate Perch Stool redefines seating with a minimalist vision, offering a flexible, ergonomic, and personal solution. Ideal for perching while working, it lets you take the weight off your feet without the confinement of sitting, enabling you to lean, move, twist, and reach effortlessly. This pneumatic height-adjustable stool adjustable from 24-3/4in to 33-3/4in in height seamlessly complements sit-to-stand workstations, featuring dual integrated adjustment buttons on the base, within easy reach. The durable and comfortable seat is available in six colors to suit any space, boasting an auto-return tilt feature that moves with your body 10Deg to the front and 20Deg to either side, accommodating multiple positions and activities. For added comfort and support, the seat also swivels, while the extra-wide powder-coated platinum steel base ensures maximum stability and includes an integrated handle and recessed casters for effortless mobility. With SCS Indoor Advantage Gold Certification, the Elate Perch Stool combines innovation and style to enhance your workspace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- INTERION BY GLOBAL INDUSTRIAL Interion Antimicrobial Shop Stool, Black (516124-AM)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- Mooreco Seating