Shop All Utility Stools
Mooreco
Elate Perch Stool, Endless Sea
Mfr # EP1F
Zoro # G510474992
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic; Metal; Urethane foam; Nylon
- Depth 15.3 in
- Includes Stool and seat pad
- Net Weight 16 pounds
- Width 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # EP1F
- Zoro # G510474992
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Depth | 15.3 in |
Width | 18.5 in |
Details
Color | Currant |
Material | Plastic; Metal; Urethane foam; Nylon |
Includes | Stool and seat pad |
Net Weight | 16 pounds |
Application | Sit Stand Desk |
Description
Designed by the globally acclaimed Joey Ruiter, the Elate Perch Stool redefines seating with a minimalist vision, offering a flexible, ergonomic, and personal solution. Ideal for perching while working, it lets you take the weight off your feet without the confinement of sitting, enabling you to lean, move, twist, and reach effortlessly. This pneumatic height-adjustable stool adjustable from 24-3/4in to 33-3/4in in height seamlessly complements sit-to-stand workstations, featuring dual integrated adjustment buttons on the base, within easy reach. The durable and comfortable seat is available in six colors to suit any space, boasting an auto-return tilt feature that moves with your body 10Deg to the front and 20Deg to either side, accommodating multiple positions and activities. For added comfort and support, the seat also swivels, while the extra-wide powder-coated platinum steel base ensures maximum stability and includes an integrated handle and recessed casters for effortless mobility. With SCS Indoor Advantage Gold Certification, the Elate Perch Stool combines innovation and style to enhance your workspace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-MATT Mattress, 84x7x39in, Foam, Fire Prot. (H10757)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- TOULOUSE Lateral File (IMTE450)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- Mooreco Seating