Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
Dual Purpose Printer Stand, Gray (Discontinued)
Mfr # 25983
Zoro # G7469856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Printer Stand
- Material Laminate, Plastic, Steel
- Number of Shelves 3
- Overall Depth (In.) 20 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 25983
- Zoro # G7469856
- UPC # 717641259833
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Depth (In.) | 20 in |
Caster Size (In.) | 2 in |
Overall Height (In.) | 42 1/2 in |
Overall Width (In.) | 25 1/4 in |
Details
Item | Dual Purpose Printer Stand |
Type | Printer Stand |
Material | Laminate, Plastic, Steel |
Number of Shelves | 3 |
Adjustable | Yes |
Construction | Laminate, Steel |
Finish | Powder Coated |
Color | Gray |
Keyboard Shelf | No |
Caster Lock | Yes |
Includes | Casters |
Caster Type | (2) Locking, (2) Swivel |
Assembly | Required |
Load Capacity (Lb.) | 150 lb |
Number of Casters | 4 |
Description
Dual Purpose Printer Stand, Number of Shelves 3, Color Gray, Material Laminate, Plastic, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Powder Coated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.