Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
Dual Laser Printer Stand, Gray (Discontinued)
Mfr # 23701
Zoro # G8479624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Printer Stand
- Material Laminate, Plastic, Steel
- Number of Shelves 3
- Finish Powder Coated
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 23701
- Zoro # G8479624
- UPC # 717641237015
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Width (In.) | 24 in |
Overall Depth (In.) | 24 in |
Shelf Depth (In.) | 20 in |
Overall Height (In.) | 31 in |
Caster Size (In.) | 2 in |
Shelf Width (In.) | 24 in |
Width | 24" |
Height | 31" |
Depth | 24" |
Description
Dual Laser Printer Stand, Number of Shelves 3, Color Gray, Material Laminate, Plastic, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.