Shop All Easels
Mooreco
DryEraseBrd, Revrsble, Melmne, 41"x28-3/4"
Mfr # 759
Zoro # G7547976
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Mounting/Mobility Type Easel Mounted, Mobile/Casters
- Adjustable Height Range 59-1/2 in to 65 in
- Overall Height 59-1/2 to 65"
- Overall Width 28-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Adjustable Height Range | 59-1/2 in to 65 in |
Overall Height | 59-1/2 to 65" |
Overall Width | 28-3/4" |
Dry Erase Height | 41 in |
Dry Erase Width | 28 3/4 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Item | Dry Erase Board |
Mounting/Mobility Type | Easel Mounted, Mobile/Casters |
Includes | Tray |
Frame Material | Steel |
Frame Color | Black |
Board Properties | Non-Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Dry Erase Surface Type | Melamine |
Board Frame Material | Steel |
Board Color | White |
Description
Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Mobile/Casters, Board Color White, Dry Erase Height 41 in, Dry Erase Width 28 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 59-1/2 in to 65 in, Frame Color Black, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Melamine, Includes Tray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- EUREKA Mickey Mouse Clubhouse Welcome Go-Around (847009)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- QUARTET Adjustable Easel, 2-Sided, 27"x34", 39"-70"H, Black (QRT101EL)
- GOWRITE! Dry Erase Table Top Easel Pad, White, 16in x 15in, 10 Sheets (TEP1615)
- FLIPSIDE Spiral-Bound Flip Chart Stand with 1.5" Ruled Tablet, PK2 (30501)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- QUARTET Dry Erase Board, Easel Mounted, 41"x27" (EU2000TE)
- PACON CORPORATION Pacon 1602562 School Smart Chart Tablet; 24 x 16 in.; Unruled; 25 Sheets (1602562)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- Mooreco Easels