Shop All Room Dividers
This Product is Discontinued
Mooreco
Deluxe Add-A-Carrel, Teak (Discontinued)
Mfr # 89869
Zoro # G8054514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Panels 1
- Height (In.) 48 in
- Electrical Configuration Grommet Hole
- Type Add On
- Number of Cubicles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 89869
- Zoro # G8054514
- UPC # 717641898698
- Country of Origin Taiwan, Province of China
- Category Room Dividers
Dimensions
Height (In.) | 48 in |
Work Surface Depth (In.) | 23 3/4 in |
Work Surface Width (In.) | 31 1/2 in |
Width (In.) | 32 3/4 in |
Depth (In.) | 24 1/2 in |
Details
Item | Deluxe Add-A-Carrel |
Number of Panels | 1 |
Electrical Configuration | Grommet Hole |
Type | Add On |
Number of Cubicles | 1 |
Color | Teak |
Max. Panel Thickness (In.) | 3/4 in |
Panel Material | Core Board |
Standard | TAA Compliant |
Construction | HPL/Steel |
Features | Leveling Glide, Heavy Duty |
Frame Material | Steel |
Application | Educational Environment, Library |
Description
Deluxe Add-A-Carrel, Add On, Number of Cubicles 1, Electrical Configuration Grommet Hole, Construction HPL/Steel, Panel Material Core Board, Height (In.) 48 in, Width (In.) 32 3/4 in, Depth (In.) 24 1/2 in, Max. Panel Thickness (In.) 3/4 in, Color Teak, Number of Panels 1, Work Surface Width (In.) 31 1/2 in, Work Surface Depth (In.) 23 3/4 in, Standard TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.