Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
Computer Workstation, Oak, Powder Coated (Discontinued)
Mfr # 90329
Zoro # G5569929
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type All Purpose Mobile Workstation
- Material Laminate, Steel
- Overall Width 31 1/2 in
- Overall Depth 26 1/2 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 90329
- Zoro # G5569929
- UPC # 717641903293
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Width | 31 1/2 in |
Overall Depth | 26 1/2 in |
Caster Size (In.) | 2 in |
Shelf Depth (In.) | 15 3/4 in |
Server Shelf Width (In.) | 31 1/2 in |
Overall Width (In.) | 31 1/2 in |
Overall Height (In.) | 46 1/2 in |
Overall Depth (In.) | 26 1/2 in |
Shelf Width (In.) | 31 1/2 in |
Server Shelf Depth (In.) | 17 1/2 in |
Caster Size | 2" |
Desktop Width | 31 1/2 in |
Maximum Desktop Height | 46 1/2 in |
Caster/Glide Diameter | 2 in |
Desktop Depth | 15 3/4 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 46 1/2 in, Overall Width 31 1/2 in, Overall Depth 26 1/2 in, Desktop Material Laminate, Desktop Color Oak, Weight Capacity 100 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 4, Caster/Glide Diameter 2 in, Caster/Glide Type (2) Locking, Standards SCS Indoor Advantage Gold Certified, Assembly Unassembled, Includes Grommet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.