Shop All Executive Chairs
Mooreco
CHAIR, BUTTERFLY EXEC
Mfr # BLT34729
Zoro # G201827014
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Reclining Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # BLT34729
- Zoro # G201827014
- UPC # 717641347295
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Details
Style | Reclining Executive Chair |
Description
With impressive array of ergonomic features, the Butterfly Chair gives you total control over your seating experience. Design supports the body in all-day comfort and provides an ergonomic fit for many body types. Stylish, breathable, split-panel mesh back includes angle adjustment, tilt-lock in three positions, and tilt tension control. Back is contoured to provide optimum and natural lumbar support. Back also features a convenient built-in coat or jacket hanger. Easily adjust the breathable mesh seat depth with the seat glide control. Seat measures 20" wide x 20" deep, and height adjusts from 18" to 21" on a smooth pneumatic cylinder. Curved headrest (13" wide x 6" high) is breathable, features 2-1/2" of height adjustment, and pivots to give correct neck support whether upright or reclining. Armrests pivot and adjust 3" in height to work with a variety of work spaces, positions and activities. Chair includes a durable five-star base with dual-wheel casters for smooth mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- HON Chair, Exec, Leather, By (2091SR69T)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-BK-RLB-GG)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base (993LBK)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- BOSS Executive Chair, Fixed, Grey (B696CRB-GY)
- LORELL Leather Executive Chair, 19-24/49" to 22-5/21", Padded Arms, Black (LLR69516)
- Mooreco Seating