Shop All Bulletin Boards
This Product is Discontinued
Mooreco
Bulletin Board, Red, Splash Cork, 48x120 in (Discontinued)
Mfr # 300AK-93
Zoro # G6216305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 120"
- Height 48"
- Board Material Splash Cork
- Board Color Red
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 300AK-93
- Zoro # G6216305
- UPC # 703673130356
- Country of Origin Unknown
- Category Bulletin Boards
Dimensions
Width | 120" |
Height | 48" |
Details
Board Material | Splash Cork |
Board Color | Red |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Board Frame Material | Aluminum |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Splash Cork, Board Color Red, Board Frame Material Aluminum, Width 120 in, Height 48 in, Frame Color Silver, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.