Shop All Bulletin Boards
This Product is Discontinued
Mooreco
Bulletin Board, Cork, Natural, 4X4 (Discontinued)
Mfr # E3019D
Zoro # G8479597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # E3019D
- Zoro # G8479597
- UPC # 703673131650
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Mounting Hardware |
Board Frame Material | Aluminum |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 48 in, Height 48 in, Frame Color Silver, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.