Shop All Bulletin Boards
This Product is Discontinued
Mooreco
Bulletin Board, Blue, RubberTak, 36inx48in (Discontinued)
Mfr # 321RC-97
Zoro # G6102031
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 48 in
- Height 36 in
- Board Material Recycled Rubber
- Board Color Blue
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 321RC-97
- Zoro # G6102031
- UPC # 703673130059
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Recycled Rubber |
Board Color | Blue |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Blue, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Silver, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.