Shop All Desks
This Product is Discontinued
Mooreco
Brawny Training and Conference Tables, 30" D X 60" W X 25-1/2" to 33-1/2" H, Gray (Discontinued)
Mfr # 89848
Zoro # G8100915
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Brawny Training and Conference Tables
- Overall Width 60"
- Overall Depth 30"
- Overall Height 25-1/2" to 33-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 25-1/2" to 33-1/2" |
Width | 60" |
Height | 25-1/2" to 33-1/2" |
Description
Computer Desk, Frame Color Black, Number of Drawers 0, Number of Pedestals 0, Overall Depth 30 in, Overall Height 25 1/2 to 33 1/2 in, Overall Width 60 in, Pedestal Location None, Standards TAA Compliant, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.