Shop All Conference Room Tables
Mooreco
Boat Conference Table, 58 in X 29 in X 29 1/2 in, High Pressure Laminate Top
Mfr # 27743-7919-BK
Zoro # G5569737
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 58 in
- Length 29 in
- Height 29 1/2 in
- Diameter 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 27743-7919-BK
- Zoro # G5569737
- UPC # 703673916448
- Country of Origin Multiple
- Category Conference Room Tables
Dimensions
Width | 58 in |
Length | 29 in |
Height | 29 1/2 in |
Diameter | 58 in |
Overall Width | 29 1/2 in |
Caster/Glide Diameter | 4 in |
Overall Length | 58 in |
Overall Height | 29 1/2 in |
Description
Conference Table, Bench Color Amber Cherry, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 58 in, Overall Width 29 1/2 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Amber Cherry, Tabletop Material Particle Board, Tabletop Shape Half Round, Tabletop Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- TRADEMARK FINE ART Guinness Brewery 'Goodness' Canvas Art, 16x24 (GN0044-C1624GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB24ES)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- BOSS Corner Table, Mahogany (N6CT-M)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- OFFICESOURCE Conference/Multi-Purpose Tables Conference Typical - OSC18 (OSC18MA)
- Mooreco Conference Room Tables