Shop All Conference Room Tables
Mooreco
Boat Conference Table, 58 in X 29 in X 29 1/2 in, High Pressure Laminate Top
Mfr # 27743-7909-BK
Zoro # G5569746
product price: $393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 58 in
- Length 29 in
- Height 29 1/2 in
- Diameter 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 27743-7909-BK
- Zoro # G5569746
- UPC # 703673916455
- Country of Origin Multiple
- Category Conference Room Tables
Dimensions
Width | 58 in |
Length | 29 in |
Height | 29 1/2 in |
Diameter | 58 in |
Overall Length | 58 in |
Caster/Glide Diameter | 4 in |
Overall Width | 29 1/2 in |
Overall Height | 29 1/2 in |
Description
Conference Table, Bench Color Fusion Maple, Edge Color Black, Edge Material Vinyl, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Maximum Number of Seats 6, Number of Supports 4, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 58 in, Overall Width 29 1/2 in, Standards SCS Indoor Advantage Gold, Support Style Traditional Leg, Tabletop Color Maple, Tabletop Material Particle Board, Tabletop Shape Half Round, Tabletop Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- MOORECO Modesty Panel, 45" X 3" X 10", Black (66612)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB22WH)
- SKUTCHI DESIGNS 6 Person Conference Table Metal Base, Rectangular Table, Harmony Series, 5X3, Maple (HAR-REC-36x60-DOU-XD08)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- GLOBAL EQUIPMENT Interion Collaboration Table - Double - 60"W x 60"D x 30"H - Gray (694859)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- SKUTCHI DESIGNS 8 Person Arc Rectangle Conference Table, Metal T-Legs, Harmony Series, 7 Ft, Asian Night (HAR-AREC-46X84-T-ASIANNIGHT)
- Mooreco Office & School Tables