Shop All Classroom Furniture
Mooreco
Balt Hierarchy 12" Plastic Classroom Chair - Set of 5 - Blue
Mfr # 53312-5-BLUE
Zoro # G005857644
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 53312-5-BLUE
- Zoro # G005857644
- UPC # 703673284967
- Country of Origin Korea, Republic of
- Category Classroom Furniture
Description
Balt hierarchy 12" plastic classroom chair - set of 5 - blue flexible and ergonomically shaped seat with lumbar support for easy position changes, eliminating stagnant environments. Smooth reinforced back allows for flex action without sharp ridges. features: 4-leg base available in four seat heights: 12", 14", 16", and 18" with heavy gauge chrome coated steel base. include nylon swivel glides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- CARSON DELLOSA Chairback Buddy™ Pocket Chart, Blue/Red, PK2 (158035)
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural (MK-KE24282-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- LEARNING RESOURCES Digital Timer, PK2 (4339)
- Mooreco Classroom Furniture