Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
A/V Workstation, 2 Shelf, Black (Discontinued)
Mfr # 85052
Zoro # G7593871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type All Purpose Mobile Stand
- Material Laminate, Plastic, Steel
- Number of Shelves 2
- Shelf Depth (In.) 18 in
- Shelf Thickness (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 85052
- Zoro # G7593871
- UPC # 717641850528
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Shelf Depth (In.) | 18 in |
Overall Width (In.) | 34 in |
Shelf Width (In.) | 24 in |
Overall Depth (In.) | 31 in |
Overall Height (In.) | 38 1/2 in to 44 1/2 in |
Caster Size (In.) | 3 in |
Details
Item | A/V Workstation |
Type | All Purpose Mobile Stand |
Material | Laminate, Plastic, Steel |
Number of Shelves | 2 |
Shelf Thickness (In.) | 1 in |
Assembly | Required |
Includes | Casters |
Finish | Powder Coated |
Keyboard Shelf | Yes |
Caster Lock | Yes |
Adjustable | Yes |
Caster Type | (2) Locking, (2) Swivel |
Construction | Laminate, Steel |
Load Capacity (Lb.) | 150 lb |
Number of Casters | 4 |
Color | Black |
Description
A/V Workstation, Number of Shelves 2, Color Black, Material Laminate, Plastic, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Powder Coated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.