Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
All Purpose Printer Stand, Gray (Discontinued)
Mfr # 22601
Zoro # G7485536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type All Purpose Mobile Stand
- Material Laminate, Plastic, Steel
- Overall Height 27 1/2 in
- Overall Width 32 1/2 in
- Overall Depth 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mooreco
- MFR # 22601
- Zoro # G7485536
- UPC # 717641226019
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 27 1/2 in |
Overall Width | 32 1/2 in |
Overall Depth | 25 in |
Overall Width (In.) | 32 1/2 in |
Shelf Width (In.) | 27 in |
Overall Depth (In.) | 25 in |
Overall Height (In.) | 27 1/2 in |
Caster Size (In.) | 3 in |
Shelf Depth (In.) | 25 in |
Shelf Width | 27 in |
Caster Diameter | 3 in |
Adjustable Shelf Height | No |
Shelf Depth | 25 in |
Description
Printer Stand, Caster Type (2) Locking, (2) Swivel, Color Gray, Material Laminate, Plastic, Steel, Number of Drawers 0, Number of Shelves 3, Overall Depth 25 in, Overall Height 27 1/2 in, Overall Width 32 1/2 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 150 lb, Adjustable Shelf Height No, Assembly Unassembled, Caster Diameter 3 in, Finish Powder Coated, Includes Casters, Locking Casters Yes, Number of Casters 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.