Shop All Media Stands & Carts
This Product is Discontinued
Mooreco
Adjustable Printer Stand, Gray (Discontinued)
Mfr # 21701
Zoro # G7577044
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Printer Stand
- Material Plastic, Steel
- Number of Shelves 3
- Shelf Width (In.) 24 in to 35 in
- Caster Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 21701
- Zoro # G7577044
- UPC # 717641217017
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Shelf Width (In.) | 24 in to 35 in |
Caster Size (In.) | 2 in |
Overall Width (In.) | 24 in to 35 in |
Overall Height (In.) | 27 in |
Overall Depth (In.) | 29 in |
Shelf Depth (In.) | 6 in, 29 in |
Depth | 29" |
Height | 27" |
Width | 35" |
Details
Item | Adjustable Printer Stand |
Type | Printer Stand |
Material | Plastic, Steel |
Number of Shelves | 3 |
Includes | Casters |
Color | Gray |
Load Capacity (Lb.) | 150 lb |
Caster Type | (2) Locking, (2) Swivel |
Assembly | Required |
Keyboard Shelf | No |
Caster Lock | Yes |
Number of Casters | 4 |
Finish | Powder Coated |
Construction | Steel |
Adjustable | Yes |
Description
Adjustable Printer Stand, Number of Shelves 3, Color Gray, Material Plastic, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Powder Coated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.