Shop All Dry Erase Boards
Mooreco
48"x96" Magnetic Steel Whiteboard, Gloss
Mfr # 219PH
Zoro # G7513572
product price: $396.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mooreco
- MFR # 219PH
- Zoro # G7513572
- UPC # 703673836104
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Width | 96" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware |
Frame Material | Aluminum |
Features | Marker Tray |
Board Material | Polyvinyl Chloride (PVC), Steel, Medium Density Fiberboard (MDF) |
Assembly | No |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File Box, 10"H x 15"W x 24"D, PK12 (00705)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- POST-IT Recycled Sticky Notes, 3x3 In., YW, PK12 (654-RP)
- AVERY Textured Arched Print-to-the-Edge Labels, Laser Printers, 4.75 x 3.5, White, 40PK (22826)
- MOORECO 48"x72" Magnetic Steel Whiteboard, Gloss (219PG)
- MOORECO 40"x30" Non-Magnetic, Reversible Plastic Whiteboard, Gloss (669RU-HH)
- MOORECO 48"x72" Magnetic Porcelain Whiteboard, Gloss (E2H2PG-T1)
- MOORECO 48"x48" Magnetic Porcelain Whiteboard, Gloss (E2H2AD)
- MOORECO 41"x28-3/4" Magnetic, Reversible Porcelain Whiteboard, Gloss (770)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- MAGNA VISUAL 36"x24" Magnetic Steel In/Out Board, Silver Frame (IOK-3624)
- Mooreco Dry Erase Boards